Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 17/32in.

  • Zoro #: G0497397
  • Mfr #: 29005312
$143.83
  • Drill Bit Finish: Uncoated
  • Size: 17/32"
  • Material: Carbide Tipped
See full product details
This item ships free.

Cjt Koolcarb #29005312 Specifications

  • Zoro #: G0497397
  • Mfr #: 29005312
Drill Bit Finish: Uncoated Size: 17/32"
Material: Carbide Tipped Point Angle: 125 Degrees
Overall Length: 8 in Depth x Dia. Ratio: 8xD
Metric Size: 13.49 Finish: Uncoated
Flute Length: 5 1/4 in Cutting Direction: Right Hand
Decimal Equivalent: 0.5312 Dimension Type: Fractional Inch
Drill Bit Point Angle: 125 Degrees Point Type: 4 Facet Honed
Drill Bit Size: 17/32 in Coolant Through: Yes
Shank Dia.: 17/32 in Drill Bit Material: Carbide-Tipped
Item: Taper Length Drill Bit Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 8xD Shank Type - Machining: Straight
Number of Flutes: 2 Flute Type: Spiral
Standards: Not Rated Coolant Fed: Coolant Through
Finish - Machining: Bright (Uncoated) Drill Length Class: Taper Length
Shank Length: 2 3/4 in Maximum Drilling Depth: 5 1/4 in
Drill Bit Point Type: 4 Facet Point Web Thinning: Web Thinning
Spiral Direction: Right Hand Material - Machining: Carbide Tipped
Measurement System: Fractional Inch Drill Point Length: 3.51 mm
Primary Material Application: All Materials Primary Material Application ISO Code: K, M, N, S
Drill Diameter Tolerance: +0.0000 in /-0.0010 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 125 Degrees , 4 Facet Point, Carbide Tipped, Bright (Uncoated)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29005312