Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extra Long Drill Spiral Flute, 21/32in.

  • Zoro #: G0497351
  • Mfr #: 29006562

$179.70

  • Material: Carbide Tipped
  • Drill Bit Material: Carbide-Tipped
  • Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #29006562 Specifications

  • Zoro #: G0497351
  • Mfr #: 29006562
Material: Carbide Tipped Drill Bit Material: Carbide-Tipped
Dimension Type: Fractional Inch Drill Bit Finish: Uncoated
Coolant Through: Yes Decimal Equivalent: 0.6562
Depth x Dia. Ratio: 7xD Drill Bit Size: 21/32"
Metric Size: 16.67 Size: 21/32"
Overall Length: 9" Point Angle: 125 Degrees
Depth:Dia. Ratio: 7xD Drill Bit Point Angle: 125 Degrees
Flute Length: 5-7/8" Drill Bit Dimension Type: Fractional Inch
Item: Jobber Length Drill Bit Finish: Uncoated
Shank Dia.: 21/32" Cutting Direction: Right Hand
Point Type: 4 Facet Drilling Depth: 4.8000"
Shank Length: 3-1/8" Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 9 In., Shank Dia. 21/32 In., Flute Length 5-7/8 In., Point Type 4 Facet Honed, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29006562