Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Extra Long Drill Spiral Flute, 23/32in.

  • Zoro #: G0497336
  • Mfr #: 29007188
Tap to zoom
Hover or click to zoom
$213.24
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 23/32 in
  • Decimal Equivalent: 0.7188
See full product details
This item ships free.

Cjt Koolcarb #29007188 Specifications

  • Zoro #: G0497336
  • Mfr #: 29007188
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 23/32 in
  • Decimal Equivalent: 0.7188
  • Drill Bit Point Angle: 125 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Coolant Through
  • Point Type: 4 Facet
  • Overall Length: 9 1/2 in
  • Flute Length: 6 3/16 in
  • Depth:Dia. Ratio: 7xD
  • Coolant Through: Yes
  • Metric Size: 18.26
  • Point Angle: 125 Degrees
  • Size: 23/32"
  • Dimension Type: Fractional Inch
  • Shank Dia.: 23/32 in
  • Item: Jobber Length Drill Bit
  • Material: Carbide Tipped
  • Finish: Uncoated
  • Standards: Not Rated
  • Shank Type - Machining: Straight
  • Depth x Dia. Ratio: 7xD
  • Number of Flutes: 2
  • Material - Machining: Carbide Tipped
  • Primary Material Application: All Materials
  • Drilling Depth: 5"
  • Primary Material Application ISO Code: H, K, M, N, O, P, S
  • Finish - Machining: Bright (Uncoated)
  • Shank Length: 3 5/16 in
  • Spiral Direction: Right Hand
  • Measurement System: Fractional Inch
  • Drill Length Class: Jobber Length
  • Drill Bit Point Type: 4 Facet Point
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Number of Coolant Holes: 2
  • Maximum Drilling Depth: 6 3/16 in
  • Drill Point Length: 4.75mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 125 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.7188, Fractional Inch, Drill Bit Point Type 4 Facet Point, Coolant Through, Number of Coolant Holes 2

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29007188