Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499740
  • Mfr #: 17004844

$120.49

  • Grade: High Performance
  • Drill Bit Point Angle: 125 Degrees
  • Cutting Direction: Right Hand
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17004844 Specifications

  • Zoro #: G0499740
  • Mfr #: 17004844
Grade: High Performance Drill Bit Point Angle: 125 Degrees
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Point Type: 4 Facet, Web Thinned Shank Dia.: 31/64"
Overall Length: 7-3/4" Depth:Dia. Ratio: 10xD
Drill Bit Size: 31/64" Flute Length: 5-3/4"
Depth x Dia. Ratio: 10xD Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Drill Bit Finish: Uncoated Item: Extra Long Drill Bit
Drill Bit Material: Carbide-Tipped Number of Pieces: 1
Coolant Through: Yes Decimal Equivalent: 0.4844
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees , Flute Length 5-3/4 In., Coolant Fed Coolant Through, Number of Pieces 1, Shank Dia. 31/64 In., Overall Length 7-3/4 In., Cutting Direction Right Hand, Grade High Performance, Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17004844