Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499707
  • Mfr #: 17005156

$134.39

  • Depth:Dia. Ratio: 10xD
  • Decimal Equivalent: 0.5156
  • Drill Bit Size: 33/64"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17005156 Specifications

  • Zoro #: G0499707
  • Mfr #: 17005156
Depth:Dia. Ratio: 10xD Decimal Equivalent: 0.5156
Drill Bit Size: 33/64" Drill Bit Dimension Type: Fractional Inch
Flute Length: 6" Grade: High Performance
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Shank Dia.: 33/64"
Depth x Dia. Ratio: 10xD Coolant Through: Yes
Point Type: 4 Facet, Web Thinned Drill Bit Finish: Uncoated
Item: Extra Long Drill Bit Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Number of Pieces: 1
Overall Length: 8" Drill Bit Point Angle: 125 Degrees
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 33/64 In., Decimal Equivalent 0.5156, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17005156