Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499689
  • Mfr #: 17005315

$137.19

  • Drill Bit Point Angle: 125 Degrees
  • Cutting Direction: Right Hand
  • Number of Pieces: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17005315 Specifications

  • Zoro #: G0499689
  • Mfr #: 17005315
Drill Bit Point Angle: 125 Degrees Cutting Direction: Right Hand
Number of Pieces: 1 Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Metric Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Flute Length: 152.40mm Decimal Equivalent: 0.5315
Drill Bit Size: 13.50mm Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 10xD Grade: High Performance
Shank Dia.: 13.50mm Point Type: 4 Facet, Web Thinned
Depth:Dia. Ratio: 10xD Overall Length: 203.20mm
Coolant Through: Yes Item: Extra Long Drill Bit
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 13.50mm, Decimal Equivalent 0.5315, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17005315