Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499646
  • Mfr #: 17005906

$174.06

  • Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
  • Depth x Dia. Ratio: 10xD
  • Depth:Dia. Ratio: 10xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17005906 Specifications

  • Zoro #: G0499646
  • Mfr #: 17005906
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Depth x Dia. Ratio: 10xD
Depth:Dia. Ratio: 10xD Drill Bit Point Angle: 125 Degrees
Decimal Equivalent: 0.5906 Drill Bit Material: Carbide-Tipped
Item: Extra Long Drill Bit Shank Dia.: 15.00mm
Flute Length: 171.45mm Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Metric Number of Pieces: 1
Overall Length: 222.25mm Drill Bit Size: 15.00mm
Point Type: 4 Facet, Web Thinned Grade: High Performance
Cutting Direction: Right Hand Coolant Through: Yes
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Metric, Drill Bit Size 15.00mm, Decimal Equivalent 0.5906, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17005906