Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 125deg

  • Zoro #: G0499637
  • Mfr #: 17005938

$165.84

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 19/32"
  • Point Type: 4 Facet, Web Thinned
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17005938 Specifications

  • Zoro #: G0499637
  • Mfr #: 17005938
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 19/32"
Point Type: 4 Facet, Web Thinned Depth:Dia. Ratio: 10xD
Cutting Direction: Right Hand Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Decimal Equivalent: 0.5938 Overall Length: 8-3/4"
Coolant Through: Yes Item: Extra Long Drill Bit
Number of Pieces: 1 Drill Bit Point Angle: 125 Degrees
Shank Dia.: 19/32" Grade: High Performance
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 10xD
Drill Bit Material: Carbide-Tipped Flute Length: 6-3/4"
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17005938