Zoro Select
Taper Length Drill Straight Flute, 125deg
Mfr # 17006102
Zoro # G0499628
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 125 Degrees
- Decimal Equivalent 0.6102
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 7/32in. 12902188
- ZORO SELECT Aircraft Extension Drill, P 12903230
- ZORO SELECT Taper Length Drill Bit, 1/2in., Uncoated 13005000
- ZORO SELECT Aircraft Extension Drill, 5/16in. 12903125
- ZORO SELECT Taper Length Drill Bit, 3/16in., Uncoated 13001875
- ZORO SELECT Taper Length Drill Bit, 11/64in., Uncoated 13001719
- ZORO SELECT Taper Length Drill Straight Flute, 125deg 17004688
- ZORO SELECT Taper Length Drill Straight Flute, 125deg 17005938
- DRILL AMERICA 33/64" HSS Taper Length Drill Bit DWDTL33/64
- DRILL AMERICA #57 HSS Taper Length Drill Bit DWDTL57
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/64 49703
- Zoro Select Taper Length Drill Bits