Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 5/8in.

  • Zoro #: G0499619
  • Mfr #: 17006250

$175.62

  • Point Type: 4 Facet, Web Thinned
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Point Angle: 125 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17006250 Specifications

  • Zoro #: G0499619
  • Mfr #: 17006250
Point Type: 4 Facet, Web Thinned Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 125 Degrees Flute Length: 6-3/4"
Coolant Through: Yes Shank Dia.: 5/8"
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 10xD
Item: Extra Long Drill Bit Number of Pieces: 1
Drill Bit Size: 5/8" Cutting Direction: Right Hand
Overall Length: 8-3/4" Grade: High Performance
Depth x Dia. Ratio: 10xD Decimal Equivalent: 0.6250
Application: For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon. Drill Bit Finish: Uncoated
Coolant Fed: Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17006250