Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Straight Flute, 8.33mm

  • Zoro #: G0498130
  • Mfr #: 17403281
$150.32
  • Drill Bit Material: Solid Carbide
  • Overall Length: 6-1/4"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17403281 Specifications

  • Zoro #: G0498130
  • Mfr #: 17403281
Drill Bit Material: Solid Carbide Overall Length: 6-1/4"
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 21/64"
Depth x Dia. Ratio: 10xD Decimal Equivalent: 0.3281
Cutting Direction: Right Hand Drill Bit Finish: Uncoated
Drill Bit Point Angle: 125 Degrees Point Type: 4 Facet Thinned
Coolant Through: Yes Shank Dia.: 21/64"
Depth:Dia. Ratio: 10xD Item: Extra Long Drill Bit
Flute Length: 3-13/16" Coolant Fed: Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Extra Long Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Drill Bit Point Angle 125 Degrees

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17403281