Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503231
  • Mfr #: 12006875

$49.72

  • Drill Bit Finish: Uncoated
  • Shank Dia.: 11/16"
  • Decimal Equivalent: 0.6875
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12006875 Specifications

  • Zoro #: G0503231
  • Mfr #: 12006875
Drill Bit Finish: Uncoated Shank Dia.: 11/16"
Decimal Equivalent: 0.6875 Finish: Tin
Drill Bit Grouping: Drill Bit Drill Bit Size: 11/16"
Item: Jobber Drill Bit Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Flute Length: 5-5/8"
Overall Length: 7-5/8" Point Type: Cam Relieved
Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Coolant Through: No
Depth:Dia. Ratio: 7xD Depth x Dia. Ratio: 7xD
Coolant Fed: Non-Coolant Through Drilling Depth: 4-1/2"
Helix Angle: 30 Degrees Shank Length: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-5/8 In., Shank Dia. 11/16 In., Flute Length 5-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12006875