Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503959
  • Mfr #: 12003438

$13.65

  • Drill Bit Size: 11/32"
  • Depth:Dia. Ratio: 8xD
  • Decimal Equivalent: 0.3438
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003438 Specifications

  • Zoro #: G0503959
  • Mfr #: 12003438
Drill Bit Size: 11/32" Depth:Dia. Ratio: 8xD
Decimal Equivalent: 0.3438 Drill Bit Dimension Type: Fractional Inch
Drill Bit Material: Carbide-Tipped Item: Jobber Drill Bit
Shank Dia.: 11/32" Material: Carbide-Tipped
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Coolant Through: No Cutting Direction: Right Hand
Overall Length: 4-3/4" Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Flute Length: 3-7/16"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.7000" Shank Length: 1-5/16"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Shank Dia. 11/32 In., Flute Length 3-7/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003438