Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503380
  • Mfr #: 12005000
$30.04
  • Point Type: Cam Relieved
  • Drill Bit Grouping: Drill Bit
  • Shank Dia.: 1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12005000 Specifications

  • Zoro #: G0503380
  • Mfr #: 12005000
Point Type: Cam Relieved Drill Bit Grouping: Drill Bit
Shank Dia.: 1/2" Cutting Direction: Right Hand
Decimal Equivalent: 0.5000 Item: Jobber Drill Bit
Finish: Tin Drill Bit Point Angle: 118 Degrees
Material: Carbide-Tipped Coolant Through: No
Drill Bit Finish: Uncoated Flute Length: 4-1/2"
Drill Bit Size: 1/2" Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 8xD Overall Length: 6"
Drill Bit Dimension Type: Fractional Inch Depth x Dia. Ratio: 8xD
Drilling Depth: 3-1/2" Helix Angle: 30 Degrees
Shank Length: 1-1/2" Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12005000