Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502400
  • Mfr #: 12505000

$29.99

  • Depth:Dia. Ratio: 8xD
  • Drill Bit Size: 1/2"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12505000 Specifications

  • Zoro #: G0502400
  • Mfr #: 12505000
Depth:Dia. Ratio: 8xD Drill Bit Size: 1/2"
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Decimal Equivalent: 0.5000 Drill Bit Dimension Type: Fractional Inch
Material: Carbide-Tipped Point Type: Split
Drill Bit Material: Carbide-Tipped Flute Length: 4-1/2"
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Shank Dia.: 1/2" Overall Length: 6"
Item: Jobber Drill Bit Coolant Through: No
Depth x Dia. Ratio: 8xD Helix Angle: 30 Degrees
Shank Length: 1-1/2" Coolant Fed: Non-Coolant Through
Drilling Depth: 3-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12505000