Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/32" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502470
  • Mfr #: 12504062

$26.03

  • Overall Length: 5-1/4"
  • Drill Bit Size: 13/32"
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12504062 Specifications

  • Zoro #: G0502470
  • Mfr #: 12504062
Overall Length: 5-1/4" Drill Bit Size: 13/32"
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Item: Jobber Drill Bit Depth:Dia. Ratio: 8xD
Shank Dia.: 13/32" Cutting Direction: Right Hand
Decimal Equivalent: 0.4062 Coolant Through: No
Flute Length: 3-7/8" Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Drill Bit Material: Carbide-Tipped
Point Type: Split Drilling Depth: 3.1000"
Coolant Fed: Non-Coolant Through Shank Length: 1-3/8"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/4 In., Shank Dia. 13/32 In., Flute Length 3-7/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12504062