Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504631
  • Mfr #: 12002031

$11.89

  • Coolant Through: No
  • Decimal Equivalent: 0.2031
  • Overall Length: 3-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002031 Specifications

  • Zoro #: G0504631
  • Mfr #: 12002031
Coolant Through: No Decimal Equivalent: 0.2031
Overall Length: 3-3/4" Point Type: Cam Relieved
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Flute Length: 2-1/2" Item: Jobber Drill Bit
Depth:Dia. Ratio: 10xD Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 13/64" Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 13/64"
Depth x Dia. Ratio: 10xD Coolant Fed: Non-Coolant Through
Shank Length: 1-1/4" Helix Angle: 30 Degrees
Drilling Depth: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 13/64 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002031