Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502778
  • Mfr #: 12502500

$14.47

  • Drill Bit Dimension Type: Fractional Inch
  • Flute Length: 2-3/4"
  • Depth:Dia. Ratio: 9xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502500 Specifications

  • Zoro #: G0502778
  • Mfr #: 12502500
Drill Bit Dimension Type: Fractional Inch Flute Length: 2-3/4"
Depth:Dia. Ratio: 9xD Decimal Equivalent: 0.2500
Coolant Through: No Overall Length: 4"
Drill Bit Size: 1/4" Shank Dia.: 1/4"
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Point Type: Split
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-1/4"
Drilling Depth: 2.2000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502500