Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503478
  • Mfr #: 12004688

$23.76

  • Overall Length: 5-3/4"
  • Depth:Dia. Ratio: 8xD
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004688 Specifications

  • Zoro #: G0503478
  • Mfr #: 12004688
Overall Length: 5-3/4" Depth:Dia. Ratio: 8xD
Drill Bit Grouping: Drill Bit Shank Dia.: 15/32"
Drill Bit Size: 15/32" Material: Carbide-Tipped
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Flute Length: 4-5/16" Point Type: Cam Relieved
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.4688 Cutting Direction: Right Hand
Coolant Through: No Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Shank Length: 1-7/16" Helix Angle: 30 Degrees
Drilling Depth: 3.4000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-3/4 In., Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004688