Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/32" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502428
  • Mfr #: 12504688

$31.09

  • Shank Dia.: 15/32"
  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.4688
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12504688 Specifications

  • Zoro #: G0502428
  • Mfr #: 12504688
Shank Dia.: 15/32" Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.4688 Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 8xD Drill Bit Finish: Uncoated
Cutting Direction: Right Hand Drill Bit Size: 15/32"
Point Type: Split Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Item: Jobber Drill Bit
Flute Length: 4-5/16" Drill Bit Grouping: Drill Bit
Coolant Through: No Overall Length: 5-3/4"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-7/16"
Drilling Depth: 3.4000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-3/4 In., Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12504688