Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504467
  • Mfr #: 12002344

$12.84

  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002344 Specifications

  • Zoro #: G0504467
  • Mfr #: 12002344
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Overall Length: 4"
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 9xD
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.2344
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Coolant Through: No Flute Length: 2-3/4"
Drill Bit Size: 15/64" Shank Dia.: 15/64"
Material: Carbide-Tipped Point Type: Cam Relieved
Depth x Dia. Ratio: 9xD Drilling Depth: 2.2000"
Coolant Fed: Non-Coolant Through Shank Length: 1-1/4"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 15/64 In., Flute Length 2-3/4 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002344