Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

15/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502811
  • Mfr #: 12502344

$17.59

  • Drill Bit Point Angle: 135 Degrees
  • Cutting Direction: Right Hand
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502344 Specifications

  • Zoro #: G0502811
  • Mfr #: 12502344
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.2344
Material: Carbide-Tipped Flute Length: 2-3/4"
Drill Bit Dimension Type: Fractional Inch Item: Jobber Drill Bit
Shank Dia.: 15/64" Drill Bit Size: 15/64"
Overall Length: 4" Point Type: Split
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Coolant Through: No Depth:Dia. Ratio: 9xD
Depth x Dia. Ratio: 9xD Drilling Depth: 2.2000"
Helix Angle: 30 Degrees Shank Length: 1-1/4"
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/64 In., Decimal Equivalent 0.2344, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 15/64 In., Flute Length 2-3/4 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502344