Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/32" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503338
  • Mfr #: 12005312

$39.22

  • Point Type: Cam Relieved
  • Drill Bit Material: Carbide-Tipped
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12005312 Specifications

  • Zoro #: G0503338
  • Mfr #: 12005312
Point Type: Cam Relieved Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 8xD Flute Length: 4-13/16"
Item: Jobber Drill Bit Depth x Dia. Ratio: 8xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Uncoated
Shank Dia.: 17/32" Finish: Tin
Cutting Direction: Right Hand Coolant Through: No
Overall Length: 6-5/8" Drill Bit Size: 17/32"
Decimal Equivalent: 0.5312 Drill Bit Grouping: Drill Bit
Coolant Fed: Non-Coolant Through Drilling Depth: 3.9000"
Shank Length: 1-13/16" Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 17/32 In., Flute Length 4-13/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12005312