Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/32" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502385
  • Mfr #: 12505312

$46.57

  • Item: Jobber Drill Bit
  • Overall Length: 6-5/8"
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12505312 Specifications

  • Zoro #: G0502385
  • Mfr #: 12505312
Item: Jobber Drill Bit Overall Length: 6-5/8"
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Drill Bit Grouping: Drill Bit Depth x Dia. Ratio: 8xD
Flute Length: 4-13/16" Point Type: Split
Decimal Equivalent: 0.5312 Shank Dia.: 17/32"
Cutting Direction: Right Hand Material: Carbide-Tipped
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 8xD Drill Bit Finish: Uncoated
Drill Bit Size: 17/32" Coolant Fed: Non-Coolant Through
Shank Length: 1-13/16" Helix Angle: 30 Degrees
Drilling Depth: 3.9000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 17/32 In., Flute Length 4-13/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12505312