Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504318
  • Mfr #: 12002656

$11.55

  • Overall Length: 4-1/4"
  • Flute Length: 2-15/16"
  • Depth:Dia. Ratio: 9xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002656 Specifications

  • Zoro #: G0504318
  • Mfr #: 12002656
Overall Length: 4-1/4" Flute Length: 2-15/16"
Depth:Dia. Ratio: 9xD Cutting Direction: Right Hand
Coolant Through: No Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Material: Carbide-Tipped Drill Bit Material: Carbide-Tipped
Shank Dia.: 0.266" Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Drill Bit Size: 17/64" Decimal Equivalent: 0.2656
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.3000" Helix Angle: 30 Degrees
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/4 In., Shank Dia. 0.266 In., Flute Length 2-15/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002656