Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

19/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502665
  • Mfr #: 12502969

$21.94

  • Point Type: Split
  • Drill Bit Finish: Uncoated
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502969 Specifications

  • Zoro #: G0502665
  • Mfr #: 12502969
Point Type: Split Drill Bit Finish: Uncoated
Drill Bit Point Angle: 135 Degrees Decimal Equivalent: 0.2969
Depth:Dia. Ratio: 9xD Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 19/64" Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Overall Length: 4-1/2" Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Coolant Through: No
Flute Length: 3-3/16" Drill Bit Size: 19/64"
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Shank Length: 1-5/16" Helix Angle: 30 Degrees
Drilling Depth: 2.6000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 19/64 In., Flute Length 3-3/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502969