Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/32" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502306
  • Mfr #: 12506562

$57.41

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 21/32"
  • Point Type: Split
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12506562 Specifications

  • Zoro #: G0502306
  • Mfr #: 12506562
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 21/32"
Point Type: Split Depth x Dia. Ratio: 7xD
Item: Jobber Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Decimal Equivalent: 0.6562 Flute Length: 5-3/16"
Shank Dia.: 21/32" Coolant Through: No
Cutting Direction: Right Hand Depth:Dia. Ratio: 7xD
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Overall Length: 7-1/8" Coolant Fed: Non-Coolant Through
Drilling Depth: 4.1000" Helix Angle: 30 Degrees
Shank Length: 1-15/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 21/32 In., Flute Length 5-3/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12506562