Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504029
  • Mfr #: 12003281
$13.65
  • Decimal Equivalent: 0.3281
  • Item: Jobber Drill Bit
  • Depth:Dia. Ratio: 8xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003281 Specifications

  • Zoro #: G0504029
  • Mfr #: 12003281
Decimal Equivalent: 0.3281 Item: Jobber Drill Bit
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Coolant Through: No Overall Length: 4-3/4"
Point Type: Cam Relieved Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Flute Length: 3-7/16"
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Shank Dia.: 21/64"
Material: Carbide-Tipped Drill Bit Size: 21/64"
Depth x Dia. Ratio: 8xD Drilling Depth: 2.7000"
Shank Length: 1-5/16" Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Shank Dia. 21/64 In., Flute Length 3-7/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003281