Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

21/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502610
  • Mfr #: 12503281

$22.80

  • Decimal Equivalent: 0.3281
  • Item: Jobber Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503281 Specifications

  • Zoro #: G0502610
  • Mfr #: 12503281
Decimal Equivalent: 0.3281 Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Overall Length: 4-3/4"
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 8xD Point Type: Split
Flute Length: 3-7/16" Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Drill Bit Size: 21/64" Shank Dia.: 21/64"
Depth x Dia. Ratio: 8xD Drilling Depth: 2.7000"
Shank Length: 1-5/16" Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-3/4 In., Shank Dia. 21/64 In., Flute Length 3-7/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503281