Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502559
  • Mfr #: 12503594
$23.31
  • Item: Jobber Drill Bit
  • Overall Length: 5"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503594 Specifications

  • Zoro #: G0502559
  • Mfr #: 12503594
Item: Jobber Drill Bit Overall Length: 5"
Coolant Through: No Point Type: Split
Decimal Equivalent: 0.3594 Drill Bit Size: 23/64"
Cutting Direction: Right Hand Depth:Dia. Ratio: 8xD
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Flute Length: 3-5/8" Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 Degrees Shank Dia.: 23/64"
Depth x Dia. Ratio: 8xD Drilling Depth: 2.9000"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Shank Length: 1-3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5 In., Shank Dia. 23/64 In., Flute Length 3-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503594