Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

25/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502507
  • Mfr #: 12503906

$22.49

  • Depth:Dia. Ratio: 8xD
  • Drill Bit Material: Carbide-Tipped
  • Shank Dia.: 25/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503906 Specifications

  • Zoro #: G0502507
  • Mfr #: 12503906
Depth:Dia. Ratio: 8xD Drill Bit Material: Carbide-Tipped
Shank Dia.: 25/64" Drill Bit Grouping: Drill Bit
Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Drill Bit Size: 25/64"
Item: Jobber Drill Bit Coolant Through: No
Point Type: Split Flute Length: 3-7/8"
Decimal Equivalent: 0.3906 Overall Length: 5-1/4"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Drilling Depth: 3.1000" Shank Length: 1-3/8"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/4 In., Shank Dia. 25/64 In., Flute Length 3-7/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503906