Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

27/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502455
  • Mfr #: 12504219

$26.39

  • Depth:Dia. Ratio: 8xD
  • Cutting Direction: Right Hand
  • Flute Length: 4-1/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12504219 Specifications

  • Zoro #: G0502455
  • Mfr #: 12504219
Depth:Dia. Ratio: 8xD Cutting Direction: Right Hand
Flute Length: 4-1/16" Decimal Equivalent: 0.4219
Item: Jobber Drill Bit Coolant Through: No
Drill Bit Material: Carbide-Tipped Drill Bit Size: 27/64"
Shank Dia.: 27/64" Drill Bit Dimension Type: Fractional Inch
Overall Length: 5-1/2" Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Point Type: Split
Drill Bit Finish: Uncoated Drill Bit Point Angle: 135 Degrees
Depth x Dia. Ratio: 8xD Drilling Depth: 3.2000"
Shank Length: 1-7/16" Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/2 In., Shank Dia. 27/64 In., Flute Length 4-1/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12504219