Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

29/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503520
  • Mfr #: 12004531

$23.41

  • Drill Bit Grouping: Drill Bit
  • Point Type: Cam Relieved
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004531 Specifications

  • Zoro #: G0503520
  • Mfr #: 12004531
Drill Bit Grouping: Drill Bit Point Type: Cam Relieved
Drill Bit Finish: Uncoated Drill Bit Point Angle: 118 Degrees
Material: Carbide-Tipped Depth:Dia. Ratio: 8xD
Cutting Direction: Right Hand Coolant Through: No
Flute Length: 4-5/16" Item: Jobber Drill Bit
Overall Length: 5-3/4" Decimal Equivalent: 0.4531
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 29/64"
Drill Bit Material: Carbide-Tipped Shank Dia.: 29/64"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 3.4000"
Shank Length: 1-7/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-3/4 In., Shank Dia. 29/64 In., Flute Length 4-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004531