Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31/64" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503426
  • Mfr #: 12004844

$25.42

  • Finish: Tin
  • Shank Dia.: 31/64"
  • Flute Length: 4-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12004844 Specifications

  • Zoro #: G0503426
  • Mfr #: 12004844
Finish: Tin Shank Dia.: 31/64"
Flute Length: 4-1/2" Point Type: Cam Relieved
Decimal Equivalent: 0.4844 Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Overall Length: 6"
Item: Jobber Drill Bit Drill Bit Size: 31/64"
Drill Bit Finish: Uncoated Coolant Through: No
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 8xD
Material: Carbide-Tipped Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 3-1/2" Shank Length: 1-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6 In., Shank Dia. 31/64 In., Flute Length 4-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12004844