Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502419
  • Mfr #: 12504844

$34.51

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Drill Bit
  • Drill Bit Size: 31/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12504844 Specifications

  • Zoro #: G0502419
  • Mfr #: 12504844
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Drill Bit Size: 31/64" Drill Bit Point Angle: 135 Degrees
Point Type: Split Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Material: Carbide-Tipped
Shank Dia.: 31/64" Depth:Dia. Ratio: 8xD
Overall Length: 6" Decimal Equivalent: 0.4844
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Flute Length: 4-1/2"
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Shank Length: 1-1/2" Drilling Depth: 3-1/2"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6 In., Shank Dia. 31/64 In., Flute Length 4-1/2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12504844