Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33/64" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503347
  • Mfr #: 12005156

$35.39

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Carbide-Tipped
  • Overall Length: 6-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12005156 Specifications

  • Zoro #: G0503347
  • Mfr #: 12005156
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Overall Length: 6-5/8" Decimal Equivalent: 0.5156
Depth:Dia. Ratio: 8xD Drill Bit Finish: Uncoated
Drill Bit Size: 33/64" Item: Jobber Drill Bit
Shank Dia.: 33/64" Point Type: Cam Relieved
Flute Length: 4-13/16" Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Finish: Tin Cutting Direction: Right Hand
Material: Carbide-Tipped Depth x Dia. Ratio: 8xD
Coolant Fed: Non-Coolant Through Shank Length: 1-13/16"
Drilling Depth: 3.9000" Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 33/64 In., Decimal Equivalent 0.5156, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 33/64 In., Flute Length 4-13/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12005156