Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502391
  • Mfr #: 12505156

$46.57

  • Cutting Direction: Right Hand
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 33/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12505156 Specifications

  • Zoro #: G0502391
  • Mfr #: 12505156
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Drill Bit Size: 33/64" Flute Length: 4-13/16"
Point Type: Split Decimal Equivalent: 0.5156
Item: Jobber Drill Bit Drill Bit Material: Carbide-Tipped
Shank Dia.: 33/64" Depth:Dia. Ratio: 8xD
Overall Length: 6-5/8" Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Coolant Through: No
Depth x Dia. Ratio: 8xD Helix Angle: 30 Degrees
Drilling Depth: 3.9000" Coolant Fed: Non-Coolant Through
Shank Length: 1-13/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 33/64 In., Decimal Equivalent 0.5156, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 33/64 In., Flute Length 4-13/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12505156