Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35/64" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503329
  • Mfr #: 12005469

$36.00

  • Drill Bit Finish: Uncoated
  • Point Type: Cam Relieved
  • Finish: Tin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12005469 Specifications

  • Zoro #: G0503329
  • Mfr #: 12005469
Drill Bit Finish: Uncoated Point Type: Cam Relieved
Finish: Tin Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Material: Carbide-Tipped
Decimal Equivalent: 0.5469 Overall Length: 6-5/8"
Flute Length: 4-13/16" Coolant Through: No
Item: Jobber Drill Bit Shank Dia.: 35/64"
Drill Bit Size: 35/64" Depth:Dia. Ratio: 7xD
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Depth x Dia. Ratio: 7xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 1-13/16" Drilling Depth: 3.9000"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 35/64 In., Decimal Equivalent 0.5469, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 35/64 In., Flute Length 4-13/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12005469