Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

35/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502376
  • Mfr #: 12505469

$43.89

  • Point Type: Split
  • Decimal Equivalent: 0.5469
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12505469 Specifications

  • Zoro #: G0502376
  • Mfr #: 12505469
Point Type: Split Decimal Equivalent: 0.5469
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Shank Dia.: 35/64" Flute Length: 4-13/16"
Cutting Direction: Right Hand Drill Bit Size: 35/64"
Item: Jobber Drill Bit Overall Length: 6-5/8"
Coolant Through: No Depth:Dia. Ratio: 7xD
Depth x Dia. Ratio: 7xD Coolant Fed: Non-Coolant Through
Drilling Depth: 3.9000" Helix Angle: 30 Degrees
Shank Length: 1-13/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 35/64 In., Decimal Equivalent 0.5469, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 6-5/8 In., Shank Dia. 35/64 In., Flute Length 4-13/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12505469