Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503828
  • Mfr #: 12003750

$18.35

  • Shank Dia.: 3/8"
  • Drill Bit Point Angle: 118 Degrees
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003750 Specifications

  • Zoro #: G0503828
  • Mfr #: 12003750
Shank Dia.: 3/8" Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Flute Length: 3-5/8"
Drill Bit Finish: Uncoated Cutting Direction: Right Hand
Depth:Dia. Ratio: 8xD Decimal Equivalent: 0.3750
Drill Bit Material: Carbide-Tipped Overall Length: 5"
Drill Bit Size: 3/8" Material: Carbide-Tipped
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD Drilling Depth: 2.9000"
Coolant Fed: Non-Coolant Through Shank Length: 1-3/8"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5 In., Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003750