Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

39/64" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503286
  • Mfr #: 12006094

$42.94

  • Point Type: Cam Relieved
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12006094 Specifications

  • Zoro #: G0503286
  • Mfr #: 12006094
Point Type: Cam Relieved Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide-Tipped Drill Bit Size: 39/64"
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 7xD Decimal Equivalent: 0.6094
Shank Dia.: 39/64" Finish: Tin
Cutting Direction: Right Hand Material: Carbide-Tipped
Flute Length: 5-3/16" Item: Jobber Drill Bit
Overall Length: 7-1/8" Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Depth x Dia. Ratio: 7xD
Coolant Fed: Non-Coolant Through Shank Length: 1-15/16"
Drilling Depth: 4.2000" Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 39/64 In., Flute Length 5-3/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12006094