Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

39/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502330
  • Mfr #: 12506094

$54.97

  • Coolant Through: No
  • Shank Dia.: 39/64"
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12506094 Specifications

  • Zoro #: G0502330
  • Mfr #: 12506094
Coolant Through: No Shank Dia.: 39/64"
Item: Jobber Drill Bit Flute Length: 5-3/16"
Overall Length: 7-1/8" Decimal Equivalent: 0.6094
Drill Bit Size: 39/64" Cutting Direction: Right Hand
Material: Carbide-Tipped Point Type: Split
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 7xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Depth x Dia. Ratio: 7xD Coolant Fed: Non-Coolant Through
Drilling Depth: 4.2000" Helix Angle: 30 Degrees
Shank Length: 1-15/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 39/64 In., Decimal Equivalent 0.6094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 39/64 In., Flute Length 5-3/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12506094