Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

41/64" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503268
  • Mfr #: 12006406

$53.90

  • Overall Length: 7-1/8"
  • Material: Carbide-Tipped
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12006406 Specifications

  • Zoro #: G0503268
  • Mfr #: 12006406
Overall Length: 7-1/8" Material: Carbide-Tipped
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 7xD
Drill Bit Grouping: Drill Bit Finish: Tin
Item: Jobber Drill Bit Flute Length: 5-3/16"
Shank Dia.: 41/64" Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Coolant Through: No
Point Type: Cam Relieved Decimal Equivalent: 0.6406
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 41/64"
Cutting Direction: Right Hand Depth x Dia. Ratio: 7xD
Coolant Fed: Non-Coolant Through Drilling Depth: 4.1000"
Helix Angle: 30 Degrees Shank Length: 1-15/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 41/64 In., Decimal Equivalent 0.6406, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 41/64 In., Flute Length 5-3/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12006406