Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

43/64" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502297
  • Mfr #: 12506719

$69.14

  • Drill Bit Material: Carbide-Tipped
  • Overall Length: 7-5/8"
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12506719 Specifications

  • Zoro #: G0502297
  • Mfr #: 12506719
Drill Bit Material: Carbide-Tipped Overall Length: 7-5/8"
Coolant Through: No Material: Carbide-Tipped
Cutting Direction: Right Hand Flute Length: 5-5/8"
Drill Bit Grouping: Drill Bit Shank Dia.: 43/64"
Drill Bit Finish: Uncoated Point Type: Split
Depth:Dia. Ratio: 7xD Item: Jobber Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 43/64" Decimal Equivalent: 0.6719
Depth x Dia. Ratio: 7xD Coolant Fed: Non-Coolant Through
Drilling Depth: 4-1/2" Helix Angle: 30 Degrees
Shank Length: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 43/64 In., Decimal Equivalent 0.6719, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-5/8 In., Shank Dia. 43/64 In., Flute Length 5-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12506719