Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504099
  • Mfr #: 12003125

$16.64

  • Drill Bit Finish: Uncoated
  • Decimal Equivalent: 0.3125
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003125 Specifications

  • Zoro #: G0504099
  • Mfr #: 12003125
Drill Bit Finish: Uncoated Decimal Equivalent: 0.3125
Drill Bit Dimension Type: Fractional Inch Overall Length: 4-1/2"
Material: Carbide-Tipped Shank Dia.: 5/16"
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Material: Carbide-Tipped
Drill Bit Size: 5/16" Point Type: Cam Relieved
Coolant Through: No Depth:Dia. Ratio: 8xD
Flute Length: 3-3/16" Item: Jobber Drill Bit
Depth x Dia. Ratio: 8xD Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Drilling Depth: 2.6000"
Shank Length: 1-5/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003125