Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502647
  • Mfr #: 12503125

$18.27

  • Drill Bit Point Angle: 135 Degrees
  • Cutting Direction: Right Hand
  • Drill Bit Size: 5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12503125 Specifications

  • Zoro #: G0502647
  • Mfr #: 12503125
Drill Bit Point Angle: 135 Degrees Cutting Direction: Right Hand
Drill Bit Size: 5/16" Drill Bit Grouping: Drill Bit
Coolant Through: No Item: Jobber Drill Bit
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.3125
Flute Length: 3-3/16" Overall Length: 4-1/2"
Shank Dia.: 5/16" Depth:Dia. Ratio: 8xD
Material: Carbide-Tipped Point Type: Split
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.6000" Shank Length: 1-5/16"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4-1/2 In., Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12503125