Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/32" Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503091
  • Mfr #: 12501562

$12.08

  • Depth:Dia. Ratio: 10xD
  • Drill Bit Size: 5/32"
  • Finish: Tin
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501562 Specifications

  • Zoro #: G0503091
  • Mfr #: 12501562
Depth:Dia. Ratio: 10xD Drill Bit Size: 5/32"
Finish: Tin Flute Length: 2"
Cutting Direction: Right Hand Material: Carbide-Tipped
Depth x Dia. Ratio: 10xD Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Uncoated Coolant Through: No
Item: Jobber Drill Bit Point Type: Split
Drill Bit Point Angle: 135 Degrees Shank Dia.: 5/32"
Drill Bit Grouping: Drill Bit Overall Length: 3-1/8"
Decimal Equivalent: 0.1562 Drill Bit Material: Carbide-Tipped
Coolant Fed: Non-Coolant Through Shank Length: 1-1/8"
Helix Angle: 30 Degrees Drilling Depth: 1.6000"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1563, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 5/32 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501562