Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503277
  • Mfr #: 12006250

$48.07

  • Depth:Dia. Ratio: 7xD
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12006250 Specifications

  • Zoro #: G0503277
  • Mfr #: 12006250
Depth:Dia. Ratio: 7xD Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 5/8"
Drill Bit Size: 5/8" Coolant Through: No
Drill Bit Material: Carbide-Tipped Finish: Tin
Drill Bit Finish: Uncoated Point Type: Cam Relieved
Overall Length: 7-1/8" Flute Length: 5-3/16"
Material: Carbide-Tipped Cutting Direction: Right Hand
Drill Bit Point Angle: 118 Degrees Item: Jobber Drill Bit
Decimal Equivalent: 0.6250 Depth x Dia. Ratio: 7xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 1-15/16" Drilling Depth: 4.2000"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 5/8 In., Flute Length 5-3/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12006250