Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502321
  • Mfr #: 12506250

$56.81

  • Overall Length: 7-1/8"
  • Material: Carbide-Tipped
  • Flute Length: 5-3/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12506250 Specifications

  • Zoro #: G0502321
  • Mfr #: 12506250
Overall Length: 7-1/8" Material: Carbide-Tipped
Flute Length: 5-3/16" Decimal Equivalent: 0.6250
Depth:Dia. Ratio: 7xD Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 Degrees Item: Jobber Drill Bit
Drill Bit Size: 5/8" Point Type: Split
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Shank Dia.: 5/8" Cutting Direction: Right Hand
Depth x Dia. Ratio: 7xD Drilling Depth: 4.2000"
Coolant Fed: Non-Coolant Through Shank Length: 1-15/16"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 5/8 In., Flute Length 5-3/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12506250