Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502446
  • Mfr #: 12504375

$24.34

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 7/16"
  • Point Type: Split
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12504375 Specifications

  • Zoro #: G0502446
  • Mfr #: 12504375
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 7/16"
Point Type: Split Depth:Dia. Ratio: 8xD
Decimal Equivalent: 0.4375 Shank Dia.: 7/16"
Coolant Through: No Material: Carbide-Tipped
Cutting Direction: Right Hand Overall Length: 5-1/2"
Flute Length: 4-1/16" Drill Bit Finish: Uncoated
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Depth x Dia. Ratio: 8xD Shank Length: 1-7/16"
Coolant Fed: Non-Coolant Through Drilling Depth: 3.2000"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5-1/2 In., Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12504375